OCC/VAC SENSOR 180DEG SNGL REL IV 2IN1

Item #: 0896719

Cat #: IOS-DOV-IV

UPC: 078275125216

$ 54.95 EA
Company wide:
0 in stock
Documents & Guides
The OCC/VAC SENSOR 180DEG SNGL REL IV 2IN1 Intermatic covers a spectrum of Occupancy and Vacancy sensor models, which can monitor virtually any area within a building. All models incorporate passive infrared technology to detect human presence in a room. They monitor a specific area to detect heat generated naturally by people. When the heat is detected the lighting will automatically turn ON, then OFF again when the presence is no longer detected. These sensors are simple to install as many do not require a neutral wire. There are models to control both electronic and magnetic ballasts and all meet California Title 24 requirements.

Overview

The OCC/VAC SENSOR 180DEG SNGL REL IV 2IN1 Intermatic covers a spectrum of Occupancy and Vacancy sensor models, which can monitor virtually any area within a building. All models incorporate passive infrared technology to detect human presence in a room. They monitor a specific area to detect heat generated naturally by people. When the heat is detected the lighting will automatically turn ON, then OFF again when the presence is no longer detected. These sensors are simple to install as many do not require a neutral wire. There are models to control both electronic and magnetic ballasts and all meet California Title 24 requirements.
Also known as: 078275125216, IOS-DOV-IV, IMTIOSDOVIV

Specifications

Mounting: Switch
Volts AC: 120
Color: Ivory
Angle: 180°
Mounting: Switch
Color: Ivory
Volts AC: 120
Angle: 180°