Forklift Fuseblock

Item #: 0896710

Cat #: LFFB003

UPC: 079458162196

$ 107.70 EA
Company wide:
0 in stock
Documents & Guides
The LFFB series fuse block is designed to accept bolt-down style limiter fuses. Applications include but are not limited to forklifts, golf carts and other low-voltage battery equipment. It is specifically designed for the HAZGARD™ fuse but can be used for CNN and CNL series fuses as well.

Overview

The LFFB series fuse block is designed to accept bolt-down style limiter fuses. Applications include but are not limited to forklifts, golf carts and other low-voltage battery equipment. It is specifically designed for the HAZGARD™ fuse but can be used for CNN and CNL series fuses as well.

The Littelfuse LFFB fuse block is designed to accept HAZGARD, CNL and CNN style limiter fuses. Typical applications include: forklifts, golf carts, and other low voltage battery-operated equipment. Features: Voltage: 150 VAC/VDC; Max Current: 800 Amps; UL Listed (File E14721).

Also known as: 079458162196, LFFB003, LFULFFB003

Specifications

Volts AC: 150
Mounting: Surface
Poles: 1
Material: Thermoplastic
Amps: 800
Standards: California Proposition 65
Volts AC: 150
Poles: 1
Amps: 800
Mounting: Surface
Material: Thermoplastic
Standards: California Proposition 65