414078 El/mdt2 23w 5k

Item #: 0896675
Cat #: EL/mdTQ 23W T2 5k
UPC: 046677414078
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Lamp Type: El/mdt2 23w 5k, Volts: 363 V, Watts: 23, Application: General Lighting, Color Rendering Index: 82, Base: Medium Screw, Life Average Rated: 10,000 H,efficiency: Energy Star, Color Temp: 5,100 K, Light Output: 1500 Lumens *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Lamp Type: El/mdt2 23w 5k, Volts: 363 V, Watts: 23, Application: General Lighting, Color Rendering Index: 82, Base: Medium Screw, Life Average Rated: 10,000 H,efficiency: Energy Star, Color Temp: 5,100 K, Light Output: 1500 Lumens *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046677414078, EL/mdTQ 23W T2 5k, PHIELMDT2235K

Specifications

Customer Reviews

No reviews for this product
(0)