5 Inch ROUND 5W WARM BRONZE

Item #: 0896656

Cat #: WPLEDR5Y

UPC: 019813157450

$ 308.47 EA
Company wide:
0 in stock
Documents & Guides
LPACK 5 Inch ROUND 5W WARM LED BRONZE

Overview

LPACK 5 Inch ROUND 5W WARM LED BRONZE
Also known as: 019813157450, WPLEDR5Y, RABWPLEDR5Y

Specifications

Wattage: 5
Color: Bronze
Light Technology: LED
Wattage: 5
Light Technology: LED
Color: Bronze