6
more

34kVA 208 delta primary, 208Y/120v secondary.
Item #: 0896639
Cat #: MD34E83
UPC: 786680058714
$ 5165.36 EA
Company wide:
0
in stock
Documents & Guides
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 208 delta, Taps: 1 at +5% FCAN, 1 at -5% FCBN, SV: 208Y/120V, 150¦C, 34 kVA, Al windings, Frame: 912B, uses WS38
Overview
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 208 delta, Taps: 1 at +5% FCAN, 1 at -5% FCBN, SV: 208Y/120V, 150¦C, 34 kVA, Al windings, Frame: 912B, uses WS38
Eaton's Motor Drive Isolation Transformers are available in a wide range of ratings to meet specific voltage conversion requirements. They provide electrical isolation between the incoming line and drive circuitry, voltage conversion on input line to standard drive input voltages, minimize line disturbances caused by SCR firing, and reduce short-circuit currents and voltage line transients.
Also known as: 786680058714, MD34E83, CUTMD34E83
Specifications
No Specifications Available