Alum Swing Panel Fits 400x300

Item #: 0896635

Cat #: QIHFP43A

UPC: 783510154370

$ 179.92 EA
Company wide:
0 in stock
Swing Panel, Qline I, Bulletin Q41y (qline Type 4x Encl. Panels And Accessories), Size/dims: Fits 400x300mm, Material/finish: Aluminum

Overview

Swing Panel, Qline I, Bulletin Q41y (qline Type 4x Encl. Panels And Accessories), Size/dims: Fits 400x300mm, Material/finish: Aluminum

Adjustable-depth aluminum swing panels for use in QLine I polycarbonate enclosures, provide a convenient way to install controls and instruments near enclosure body opening while providing access and security. Suitable applications include water, pulp and paper, petroleum and chemical processing, food, packaging and pharmaceutical applications.

Also known as: 783510154370, QIHFP43A, HOFQIHFP43A

Specifications

Height: 5.750 in
Material: Aluminum
Finish: Anodized
Width: 11.020 in
Height: 5.750 in
Finish: Anodized
Material: Aluminum
Width: 11.020 in