9 Pocket Bag/Belt Combo - Size: X-Large

Item #: 0896633

Cat #: 43244

UPC: 625912432444

Company wide:
0 in stock
Documents & Guides
Electrician's Bag/Belt Combo, Size: Extra Large, Features: 9-Pocket Tool Pouch, Hammer Holster, Tape Holder, Waist size 41"-44"

Overview

Electrician's Bag/Belt Combo, Size: Extra Large, Features: 9-Pocket Tool Pouch, Hammer Holster, Tape Holder, Waist size 41"-44"

Combo belts include: Molded Air-Channel Support Belt, Electrician’s tool pouch, large 9 pocket tool pouch, hammer holster and tape holder.

Also known as: 625912432444, 43244, RAK43244, sparky

Specifications

Size: XL
Size: XL