40W R14 Incandescent Lamp, Frosted

Item #: 0896506

Cat #: S3396

UPC: 045923033964

Company wide:
0 in stock
Documents & Guides
40 Watt R14 Incandescent; Frost; 1500 Average rated hours; 280 Lumens; European Base; 130 Volt

Overview

40 Watt R14 Incandescent; Frost; 1500 Average rated hours; 280 Lumens; European Base; 130 Volt
Also known as: 045923033964, S3396, SATS3396

Specifications

Lumens: 280
Shape: R14 (Blown Reflector)
Volts AC: 130
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: European Intermediate (E14)
Lumens: 280
Volts AC: 130
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Shape: R14 (Blown Reflector)
Color: Frosted
Wattage: 40
Dimmable: Yes
Base: European Intermediate (E14)