4IN LV TRIM AIMING ELBO MR16

Item #: 0896491

Cat #: 449-SC

UPC: 661209026170

Company wide:
0 in stock
Documents & Guides
4" Aiming Elbow Trim

Overview

4" Aiming Elbow Trim
Also known as: 661209026170, 449-SC, JUN449SC

Specifications

Type: Adjustable, Trim
Color: Satin Chrome
Diameter: 4 in
Type: Adjustable, Trim
Diameter: 4 in
Color: Satin Chrome