15.0 - 45.0 Amp, Electronic Overload Relay, EF45 Frame, AF26-EF45 Contactors

Item #: 0896486

Cat #: EF45-45

UPC: 013614403976

$ 321.17 EA
Company wide:
110 in stock
Documents & Guides
15.0 - 45.0 Amp, Electronic Overload Relay, EF45 Frame, Selectable 10, 20 or 30 Trip Class. For use with AF Series, AF26-AF45 Frame Contactors. ***For use in 3-Phase Applications Only***

Overview

15.0 - 45.0 Amp, Electronic Overload Relay, EF45 Frame, Selectable 10, 20 or 30 Trip Class. For use with AF Series, AF26-AF45 Frame Contactors. ***For use in 3-Phase Applications Only***

The EF45-45 is an self-supplied electronic overload relay, which means no extra external supply is needed. It offers reliable and fast protection for motors in the event of overload or phase failure. Easy to use like a thermal overload relay and compatible with standard motor applications, the electronic overload relay is convincing, above all, due to its wide setting range, high accuracy, high operational temperature range and the possibility to select a trip class (10E, 20E, 30E). Further features are the temperature compensation, trip contact (NC), signal contact (NO), automatic- or manual reset selectable, trip-free mechanism, STOP- and Test function and a trip indication. The overload relays are connected directly to the contactors. Single mounting kits are available as accessory. The EF19 and EF45 have ATEX and IECEx certification 1)

Also known as: 013614403976, EF45-45, ABBEF4545

Specifications

Poles: 3
Type: NEMA, IEC, Overload Relay, Electronic
Amps: 45
Family / Style: A-Line
Amps Range: 15 - 45
Poles: 3
Amps: 45
Amps Range: 15 - 45
Type: NEMA, IEC, Overload Relay, Electronic
Family / Style: A-Line