
SATCO S7259 5 Watt; R20; Compact Fluorescent; 5000K; 82 CRI; Medium Base
Item #: 0896470
Cat #: S7259
UPC: 045923072598
Company wide:
0
in stock
SAT S7259 5W R20 5000K CFL
Overview
SAT S7259 5W R20 5000K CFL
Also known as: 045923072598, S7259, SATS7259
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 260 |
| Wattage: | 5 |
| Type: | Reflector |
| Light Technology: | Fluorescent |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 5 |
| Light Technology: | Fluorescent |
| Lumens: | 260 |
| Type: | Reflector |