Emergency Light, LED, Remote, 2-Head, 5.4W, 3.6V, White

Item #: 0896439

Cat #: APWR2

UPC: 080083608584

$ 43.93 EA
Company wide:
76 in stock
Documents & Guides
Emergency Light, 3.6VDC, 2-Lamp, Adjustable LED Lamps, White Housing, Wet Location Listed

Overview

Emergency Light, 3.6VDC, 2-Lamp, Adjustable LED Lamps, White Housing, Wet Location Listed

The All Pro Series Remote is the most Economical LED Emergency Light Remote for general purpose applications. The durable, injection molded thermoplastic material resists discoloration due to UV radiation. The mounting plate employs a snap-fit construction to further improve the installation time. The All Pro Series Remote Heads are fully adjustable, insuring that light can be put where it is needed.

Also known as: 080083608584, APWR2, SURAPWR2

Specifications

Material: Thermoplastic
Color: White
Wattage: 0.780
Light Technology: LED
Volts AC Range: 120 - 277
Material: Thermoplastic
Wattage: 0.780
Volts AC Range: 120 - 277
Color: White
Light Technology: LED