Hole Seal, Oil Tight, M16, 0.560" Diameter, Stainless Steel

Item #: 0896428

Cat #: AS056MSS

UPC: 783510155063

$ 43.71 EA
Company wide:
6 in stock
Documents & Guides
Hole Seal, Oil Tight, M16, 0.560 Inch Diameter, Stainless Steel 304

Overview

Hole Seal, Oil Tight, M16, 0.560 Inch Diameter, Stainless Steel 304

Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hol-Sealers hole seals . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. Maintains enclosures Type rating 3R, 4, 4X (Stainless Steel version only) 12, and 13 when installed in an nVent HOFFMAN enclosure.

Also known as: 783510155063, AS056MSS, HOFAS056MSS

Specifications

Diameter: 0.560 in
Material: Stainless Steel
Size: M16
IP/NEMA Rating: NEMA 3
Diameter: 0.560 in
Size: M16
Material: Stainless Steel
IP/NEMA Rating: NEMA 3