Astronomic Timer, 365-Day, 4-Circuit

Item #: 0896427

Cat #: ET90415CR

UPC: 078275124912

$ 1780.80 EA
Company wide:
0 in stock
365-Day Time Switch, (4) Circuit, 120-240V, 30A, Features: Astronomic Timing, Automatic Daylight Saving Time, Automatic Input Voltage Selection, External Serial Inputs, USB Support for Programming/Firmware Updates, On-Screen Menu-Based Display.

Overview

365-Day Time Switch, (4) Circuit, 120-240V, 30A, Features: Astronomic Timing, Automatic Daylight Saving Time, Automatic Input Voltage Selection, External Serial Inputs, USB Support for Programming/Firmware Updates, On-Screen Menu-Based Display.

Ideal for: Schools, Apartments, Offices, Retail Stores, Security Systems, Parking Lot Lighting, and Airports

Also known as: 078275124912, ET90415CR, IMTET90415CR

Specifications

Volts AC: 120, 240, 208
Amps: 30
IP/NEMA Rating: NEMA 3
Range: 7 - 365 Day
Volts AC: 120, 240, 208
IP/NEMA Rating: NEMA 3
Amps: 30
Range: 7 - 365 Day