Mounting Bracket, Low Voltage,New Work, Nail-On, Non-Metallic

Item #: 0896346

Cat #: LVS2

UPC: 018997002808

$ 2.84 EA
Company wide:
0 in stock
Documents & Guides
Mounting Bracket, 2-Gang, Low Voltage, Screw on, Non-Metallic, For use with Low Voltage Class 2 Applications. Depth: 1.5". Width 5.492"

Overview

Mounting Bracket, 2-Gang, Low Voltage, Screw on, Non-Metallic, For use with Low Voltage Class 2 Applications. Depth: 1.5". Width 5.492"

Designed for the installation of LOW VOLTAGE Class 2 wiring, Arlington’s non-metallic Low Voltage Mounting Brackets offer the fast, easy and cost-effective way to install CAT 5, fiber optic, cable TV, and communications cable in new construction. Available in two styles, nail-on for wood studs, and screw-on for wood or metal studs, these low voltage brackets are made of non-conductive plastic to protect cable from damage.

Also known as: 018997002808, LVS2, ARLLVS2

Specifications

Gangs: 2
Mounting: Screw On
Width: 4.170 in
Height: 5.492 in
Material: Steel
Depth: 1.500 in
Gangs: 2
Width: 4.170 in
Material: Steel
Mounting: Screw On
Height: 5.492 in
Depth: 1.500 in