
Sub-Meter, Class 1000, 100A, 120/208-240VAC, 1-2PH, 3W, 2 CT's
Item #: 0896288
Cat #: E103208100JKIT
UPC: 781798009689
Company wide:
0
in stock
Documents & Guides
Sub-Meter, Class 1000, 100 Amp, 120/208-240 Volt AC, 1 - 2-Phase, 3-Wire, 2 Split Core Current Transformers, NEMA 3R
Overview
Sub-Meter, Class 1000, 100 Amp, 120/208-240 Volt AC, 1 - 2-Phase, 3-Wire, 2 Split Core Current Transformers, NEMA 3R
Also known as: 781798009689, E103208100JKIT, EMNE103208100JKIT
Specifications
| Phase: | 2, 1 |
| Volts AC: | 120, 240, 208 |
| Amps: | 100 |
| Mounting: | Surface |
| Class: | 1000 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 2, 1 |
| Amps: | 100 |
| Class: | 1000 |
| Volts AC: | 120, 240, 208 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |