Standard Keyless Socket, Aluminum, Brite Girt

Item #: 0896268

Cat #: 80-1669

UPC: 045923816697

Company wide:
0 in stock
Documents & Guides
Standard Keyless Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V

Overview

Standard Keyless Socket; 1/8 IPS; Aluminum; Brite Gilt Finish; 660W; 250V
Also known as: 045923816697, 80-1669, SAT801669

Specifications

Wattage: 660
Volts AC: 250
Material: Aluminum
Dimmable: No
Wattage: 660
Material: Aluminum
Volts AC: 250
Dimmable: No