FH Class H Fuse Block 2 Pole

Item #: 0896257

Cat #: LFH25030-2S

UPC: 079458181333

$ 39.33 EA
Company wide:
46 in stock
Documents & Guides
30A, 250V, Fuse Holder Class H Fuse Block 2 Pole

Overview

30A, 250V, Fuse Holder Class H Fuse Block 2 Pole

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher. Note: For reinforcing clips on Class H blocks rated 30-60 amp, add "R" suffix to connector type.

Also known as: 079458181333, LFH25030-2S, LFULFH250302S

Specifications

Poles: 2
Mounting: DIN Rail
Amps: 30
Class: H
Volts AC: 250
Standards: California Proposition 65
Allowable Gauge Range: 22 - 10
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 30
Volts AC: 250
Allowable Gauge Range: 22 - 10
Mounting: DIN Rail
Class: H
Standards: California Proposition 65
Interrupt Rating AC: 10 kA