4' LED Strip Fixture

Item #: 0896232

Cat #: XVML L48 5000LM MVOLT40K 80CRI

UPC: 191723621952

Company wide:
0 in stock
LED Vapor Tight Strip Fixture, 48", 120-277V, Lumens: 5000, Color Temperature: 4000K, CRI: 80

Overview

LED Vapor Tight Strip Fixture, 48", 120-277V, Lumens: 5000, Color Temperature: 4000K, CRI: 80

Experience the savings. Feel the value. The XVML LED vapor tight series from Lithonia Lighting® is a cost-efficient, wet-location fixture designed specifically for demanding environments. The XVML LED is an easy-to-install, low-cost, 4’ linear LED fixture for wet locations and stands up to dust and dirt with its IP66 rating. Its end-to-end illumination and multiple mounting options establish the XVML LED vapor tight fixture as an inexpensive solution for outdoor venues, canopies, locker rooms, passageways, under eaves, covered patios, open bays and most other applications where moisture and dirt are a concern.

Also known as: 191723621952, XVML L48 5000LM MVOLT40K 80CRI, LITXVMLL485000LMMV

Specifications

Type: Vaportite Fixture
Volts AC: 120, 277
Light Technology: LED
Type: Vaportite Fixture
Light Technology: LED
Volts AC: 120, 277