Compression Lug, 2-Hole, Long Barrel, 373.3 Flex, 1/2" Stud, 1-3/4" Stud Hole Spacing, Copper /Tin

Item #: 0896197
Cat #: YAZ342NTCFX
UPC: 781810166024
Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, 2-Hole, Long Barrel, Inspection Window, 373.3 Flex, 1/2 Inch Stud, 1-3/4 Inch Stud Hole Spacing, Copper With Tin Plating

Overview

Compression Lug, 2-Hole, Long Barrel, Inspection Window, 373.3 Flex, 1/2 Inch Stud, 1-3/4 Inch Stud Hole Spacing, Copper With Tin Plating
Also known as: 781810166024, YAZ342NTCFX, BURYAZ342NTCFX

Specifications

Color: Brown
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Allowable Gauge Range: 373.3
Color: Brown
Mounting: 1-Hole
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 373.3

Customer Reviews

No reviews for this product
(0)