Exit Sign/Emergency Light, LED Remote Heads

Item #: 0896195
Cat #: APCH7R
UPC: 080083567171
$ 81.61 EA
Company wide:
29 in stock
Combination Exit/Emergency Sign with High Power & Remote Capability, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Red Letters, Battery Backup

Overview

Combination Exit/Emergency Sign with High Power & Remote Capability, 120/277V, 2-Lamp, Adjustable LED Lamps, White Housing with Red Letters, Battery Backup
The All Pro Series is the most Economical LED combo (including LED emergency light heads) for general purpose applications. The durable, injection molded, thermoplastic material resists discoloration due to UV radiation and the energy efficient, low maintenance LED’s provide bright illumination. All AP series combos offer universal configurations (single and double face) and have universal mounting capability (ceiling, wall, end).
Also known as: 080083567171, APCH7R, APRAPCH7R, Bug Eye, Frog eyes

Specifications

Volts AC: 120/277
Material: Polycarbonate
Color: White/Red
Light Technology: LED
Wattage: .780
Volts AC: 120/277
Color: White/Red
Wattage: .780
Material: Polycarbonate
Light Technology: LED

Customer Reviews

No reviews for this product
(0)