Slide Dimmer, 1200W, Nova, Light Almond

Item #: 0896143

Cat #: NLV-1500-LA

UPC: 027557090407

$ 358.43 EA
Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Light Almond.

Overview

Nova Slide Dimmer, 1200W, 120V, Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Light Almond.

Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1500VA (1200W) in light almond

Also known as: 027557090407, NLV-1500-LA, LUTNLV1500LA

Specifications

Color: Light Almond
Type: Slide, Low Voltage, Magnetic, Single-Pole
Volts AC: 120
Mounting: Surface
Wattage: 1200
Poles: 1
Family / Style: Nova
Color: Light Almond
Volts AC: 120
Wattage: 1200
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic, Single-Pole
Mounting: Surface
Poles: 1