20 - 100 Amp, Electronic Overload Relay

Item #: 0896073

Cat #: XTOE100GCSS

UPC: 786685412603

$ 210.53 EA
Company wide:
1 in stock
20 - 100 Amp, Electronic Overload Relay, 55 mm Frame, Selectable 10, 20 or 30 Trip Class. For XT Series Contactors, Separate Mount.

Overview

20 - 100 Amp, Electronic Overload Relay, 55 mm Frame, Selectable 10, 20 or 30 Trip Class. For XT Series Contactors, Separate Mount.

Eaton’s new electronic overload relay (EOL) is the most compact, highfeatured, economical product in its class. Designed on a global platform, the new EOL covers the entire power control spectrum including NEMA, IEC and DP contactors. The NEMA and DP versions are offered with the C440 designation while the IEC offering has the XT designation. The electronic design provides reliable, accurate and value driven protection and communications capabilities in a single compact device. It is the flexible choice for any application requiring easy-touse, reliable protection.

Also known as: 786685412603, XTOE100GCSS, CUTXTOE100GCSS

Specifications

Poles: 3
Amps: 100
Type: IEC, Overload Relay, Electronic
Amps Range: 20 - 100
Poles: 3
Type: IEC, Overload Relay, Electronic
Amps: 100
Amps Range: 20 - 100