20V MAX* XR® Drywall Screwgun Kit

Item #: 0896008

Cat #: DCF620D2

UPC: 885911344111

Company wide:
0 in stock
Documents & Guides
20V MAX* XR® Drywall Screwgun Kit (2.0AH), Up to 4,400 RPM, Optional Collated Magazine Attachment (DCF6201), LED Light at Top of Base, Includes: (1) DCF620 20V MAX* XR® Li-Ion Brushless Drywall Screwgun, (1) DCB112 - Multi-Voltage Charger, (2) DCB203: 20V MAX* XR® Compact Li-Ion Batteries (2.0Ah) & Bag

Overview

20V MAX* XR® Drywall Screwgun Kit (2.0AH), Up to 4,400 RPM, Optional Collated Magazine Attachment (DCF6201), LED Light at Top of Base, Includes: (1) DCF620 20V MAX* XR® Li-Ion Brushless Drywall Screwgun, (1) DCB112 - Multi-Voltage Charger, (2) DCB203: 20V MAX* XR® Compact Li-Ion Batteries (2.0Ah) & Bag

The DEWALT DCF620D2 20V MAX XR Li-ion brushless drywall Screwgun (2.0AH) features a DEWALT brushless motor that delivers superior performance and maximum run time. The Li-ion battery with fuel gauge provides 33% more capacity over standard packs. The Screwgun offers superior performance and fast application speed (Compared to corded DW272), along with maximum speed and control and high torque capability for wide range of applications. It is ergonomically designed for less worker fatigue, and provides optimum runtime for a variety of jobs. Cone-lock™ nosecone locks on securely and is easily removed. A belt hook is included for portability as well as LED light for visibility in tight spaces. Includes: (1)DCF620 20 V max XR Li-ion brushless drywall Screwgun, (1) DCB112 - multi-voltage charger, (2) DCB203: 20 V max XR compact Li-ion batteries (2.0 Ah), carry bag.

Also known as: 885911344111, DCF620D2, DEWDCF620D2

Specifications

Type: Drill Driver, Screw Gun
Type: Drill Driver, Screw Gun