
16 AWG TFN Solid Copper, Purple, 500'
Item #: 0895985
Cat #: TFN16SOLPUR500RL
UPC: 032886111051
$ 0.21 FT
Company wide:
9,000
in stock
Documents & Guides
16 AWG TFN Solid Copper, Purple, 500 Foot Spool
Overview
16 AWG TFN Solid Copper, Purple, 500 Foot Spool
Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.
Also known as: 032886111051, TFN16SOLPUR500RL, 16TFNSOLPURX500
Specifications
| Length: | 500 ft |
| Color: | Purple |
| Material: | Copper |
| Volts AC: | 600 |
| Conductors: | 1 |
| Gauge: | 16 AWG |
| Jacket: | Nylon |
| Stranding: | Solid |
| Package Type: | Spool |
| Length: | 500 ft |
| Material: | Copper |
| Conductors: | 1 |
| Jacket: | Nylon |
| Package Type: | Spool |
| Color: | Purple |
| Volts AC: | 600 |
| Gauge: | 16 AWG |
| Stranding: | Solid |