Pre-Terminated Cables for DLM Local Networks, 3'

Item #: 0895955

Cat #: LMRJ-P03

UPC: 754182925148

$ 11.28 EA
Company wide:
0 in stock
Documents & Guides
Pre-Terminated Cables for DLM Local Networks, 3', Plenum Rated

Overview

Pre-Terminated Cables for DLM Local Networks, 3', Plenum Rated

LMRJ Series cables, couplers and splitters connect Digital Lighting Management (DLM) components without the need for tools or point-to-point discrete wiring. Cables are pre-terminated with industry standard RJ45 connectors compatible with any RJ45 port on DLM components. LM-MSTP Segment Network wire is MS/TP (RS485) and plenum rated and is available by the foot.

Also known as: 754182925148, LMRJ-P03, WATLMRJP03

Specifications

Gauge: 24 AWG
Color: Green
Length: 3 ft
Material: Copper
Jacket: Plenum
Shielding: Unshielded
Gauge: 24 AWG
Length: 3 ft
Jacket: Plenum
Color: Green
Material: Copper
Shielding: Unshielded