
Junction Box, NEMA 4x, Screw Cover, 200 x 150 x 75mm
Item #: 0895783
Cat #: Q20158ABDCC
UPC: 783510174293
$ 77.76 EA
Company wide:
0
in stock
Documents & Guides
Junction Box, NEMA 4x, Clear Screw Cover, 200 x 150 x 75mm, ABS
Overview
Junction Box, NEMA 4x, Clear Screw Cover, 200 x 150 x 75mm, ABS
Also known as: 783510174293, Q20158ABDCC, HOFQ20158ABDCC
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Size: | 200 x 150 mm |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
| Size: | 200 x 150 mm |