CL UC9FRB 6 UTL SCH40 90 DEGX36 ELB

Item #: 0895748
Cat #: UC9FRB
UPC: 034481229728
$ 1,162.00 EA
Company wide:
0 in stock
CAR UC9FRB 6 UTL SCH40 90 DEG

Overview

CAR UC9FRB 6 UTL SCH40 90 DEG
Also known as: 034481229728, UC9FRB, CARUC9FRB

Specifications

Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Diameter Range: 6 in
Color: Gray
Diameter: 6 in
Diameter Range: 6 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)