This product has been discontinued.

Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI
Item #: 0895740
Cat #: BRCAF115
UPC: 786685514321
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC
Overview
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC
Also known as: 786685514321, BRCAF115, CUTBRCAF115, bryant type br
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Family / Style: | BR |
| Interrupt Rating AC: | 10 kA |
| Type: | Pigtail Neutral |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 1 |
| Family / Style: | BR |
| Type: | Pigtail Neutral |