Electronic Thermostat

Item #: 0895737

Cat #: 1A65W-641

UPC: 786710025457

Clearance
Price good while supplies last
Company wide:
0 in stock
Electronic Thermostat, Vertical Mount, 1-Pole, 120/240/277 Line Voltage, 2500/5000W, Temperature Range: 40°F to 85°F, Color: White.

Overview

Electronic Thermostat, Vertical Mount, 1-Pole, 120/240/277 Line Voltage, 2500/5000W, Temperature Range: 40°F to 85°F, Color: White.
Also known as: 786710025457, 1A65W-641, WHI1A65W641

Specifications

Poles: 2
Volts AC: 120, 277, 240
Color: White
Type: Electronic
Poles: 2
Color: White
Volts AC: 120, 277, 240
Type: Electronic