Ring Terminal, 6 AWG

Item #: 0895727

Cat #: P6-14RHT6-E

UPC: 074983131259

$ 1.63 EA
Company wide:
0 in stock
Ring Terminal, High Temperature, 6 AWG, 1/4" Stud Size

Overview

Ring Terminal, High Temperature, 6 AWG, 1/4" Stud Size
Also known as: 074983131259, P6-14RHT6-E, PDTP614RHT6E

Specifications

Material: Copper
Allowable Gauge Range: 6
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 6