20A 125V CONSTRUCT DUPLEX RECEPT W

Item #: 0895718

Cat #: CRB5362-W

UPC: 785007210231

$ 18.27 EA
Company wide:
5 in stock
Documents & Guides
Construction Spec Grade Duplex Receptacle, Back and, Side Wire 20amp 125volt, White

Overview

Construction Spec Grade Duplex Receptacle, Back and, Side Wire 20amp 125volt, White
Also known as: 785007210231, CRB5362-W, PASCRB5362W

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 20
Color: White
Volts AC: 120
Material: Thermoplastic
NEMA Configuration: 5-20R