This product has been discontinued.

COMBO 2 PORT USB RECEPTACLE 15A 125V IV
Item #: 0895701
Cat #: TR7740V-BOX
UPC: 032664729249
Company wide:
0
in stock
Discontinued
Documents & Guides
Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Overview
Eaton combination USB charger with receptacle, Tamper resistant, 15A, Flush mount, 125 Vac, 5 Vdc, Wire leads, Ivory, Brass, 5-15R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Also known as: 032664729249, TR7740V-BOX, CWDTR7740VBOX
Specifications
| Type: | Receptacle, Tamper-Resistant, USB, Duplex |
| Amps: | 15 |
| Color: | Ivory |
| Volts AC: | 125 |
| Type: | Receptacle, Tamper-Resistant, USB, Duplex |
| Color: | Ivory |
| Amps: | 15 |
| Volts AC: | 125 |