True RMS Multimeter

Item #: 0895691

Cat #: EX505

UPC: 793950395059

$ 92.97 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Multimeter, Maximum Rating: 10A, 1000V, Features: True RMS, AC/DC Voltage, AC/DC Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Data Hold, Includes: Test Leads, Hanging Strap, Type K Temperature Probe, Carrying Cas

Overview

Multimeter, Maximum Rating: 10A, 1000V, Features: True RMS, AC/DC Voltage, AC/DC Current, Resistance, Capacitance, Frequency, Temperature, Duty Cycle, Diode/Continuity, Data Hold, Includes: Test Leads, Hanging Strap, Type K Temperature Probe, Carrying Cas

This Heavy Duty True RMS industrial MultiMeter measures AC/DC Voltage (1000V) and Current (10A), Resistance (40Mohms), Capacitance (100 microFarads) , dual sensitivity Frequency (electric 1kHz/electronic 10MHz), and Type K Temperature (-4 to 1382 degrees F (-20 to 750 degrees C)) . It features a 4,000 count backlit LCD, 0.5% basic accuracy, Relative/Data Hold, and Auto Power off with disable. Comes complete with test leads, magnetic hanging strap, Type K bead wire Temperature probe, carrying case, and 9V battery.

Also known as: 793950395059, EX505, EEHEX505

Specifications

Volts AC: 1kV
Volts DC: 1000
Volts AC: 1kV
Volts DC: 1000