Meter Base, 100A, 600VAC, 4 Jaw, 1PH, OH/UG Service, No Bypass

Item #: 0895658

Cat #: U5929-XL-INS

UPC: 784572629288

$ 139.96 EA
Company wide:
0 in stock
Meter Base, 100 Amp, 600 Volt AC, 1 Phase, 60 Hz, Overhead & Underground Cable Entry, Single Mechanical Line Side & Single Mechanical Load Side Terminal, Surface Mount, Galvanized Steel with Powder Coat Finish, Type 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Meter Base, 100 Amp, 600 Volt AC, 1 Phase, 60 Hz, Overhead & Underground Cable Entry, Single Mechanical Line Side & Single Mechanical Load Side Terminal, Surface Mount, Galvanized Steel with Powder Coat Finish, Type 3R, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 784572629288, U5929-XL-INS, MLBU5929XLINS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R