16 AWG MTW, Blue w/ White, 2500'

Item #: 0895639

Cat #: 16MTWSTRBLUWHI2500

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Blue w/ White, 600V, Machine Tool Wire, 2500 Ft. Reel

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Blue w/ White, 600V, Machine Tool Wire, 2500 Ft. Reel
Also known as: 16MTWSTRBLUWHI2500

Specifications

Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Color: Blue/White
Conductors: 1
Stranding: Stranded