Cold Shrink Connector Insulators, 1000V, 1250 - 2000 MCM

Item #: 0895588

Cat #: 8430-18

UPC: 054007423881

$ 194.53 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink Connector Insulators, 1000V, 1250 - 2000 MCM, Max Diameter: 3.69 Inch, Max Length: 14 Inch, For Use With Single Conductor, Low Voltage, Insulated Cable.

Overview

Cold Shrink Connector Insulators, 1000V, 1250 - 2000 MCM, Max Diameter: 3.69 Inch, Max Length: 14 Inch, For Use With Single Conductor, Low Voltage, Insulated Cable.
Also known as: 054007423881, 8430-18, MMM843018

Specifications

Volts AC: 1kV
Color: Black
Material: Rubber
Length: 14 in
Diameter: 3.690 in
Volts AC: 1kV
Material: Rubber
Diameter: 3.690 in
Color: Black
Length: 14 in