4' 32W T8 LED Lamp, 41K

Item #: 0895551

Cat #: LLT-4-T8-C-SW-120-110

UPC:

Company wide:
0 in stock
Documents & Guides
LED Lamp, 32W, 120V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 80, Color Temperature: 4100K, Rated Average Life: 50,000 Hrs. Finish: Clear. 150W Equivalent.

Overview

LED Lamp, 32W, 120V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 80, Color Temperature: 4100K, Rated Average Life: 50,000 Hrs. Finish: Clear. 150W Equivalent.
Also known as: LLT-4-T8-C-SW-120-110, ADRLLT4T8CSW120110

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Volts AC: 120
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Volts AC: 120
Length: 4 ft, 48 in
Lumens: 1600
Base: Medium Bi-Pin (G13)
Wattage: 32
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED