8 USE/RHH/RHW Copper White 500'

Item #: 0895490

Cat #: 8USECSTRWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
8 AWG, USE/RHH/RHW, Stranded Copper, White, 600V, 500 Ft. Reel

Overview

8 AWG, USE/RHH/RHW, Stranded Copper, White, 600V, 500 Ft. Reel
Also known as: 8USECSTRWHIX500

Specifications

Gauge: 8 AWG
Gauge: 8 AWG