TSI KDRA9H KDR 480V 3A 15HP 3 PHASE

Item #: 0895481

Cat #: KDRA9H

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
TCI KDRA9H 480V 3A 1.5HP 3PH

Overview

TCI KDRA9H 480V 3A 1.5HP 3PH
Also known as: KDRA9H, TCIKDRA9H

Specifications

No Specifications Available