4" PVC 90° Utility Elbow, 24" Radius, Schedule 40, Gray, Integral Bell End

Item #: 0895474

Cat #: UC9DNB

UPC: 034481229650

$ 372.88 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC 90 Degree Utility Sweep Elbow, 24 Inch Radius, Deep-Socket, Schedule 40, Gray, Integral Bell End

Overview

4 Inch PVC 90 Degree Utility Sweep Elbow, 24 Inch Radius, Deep-Socket, Schedule 40, Gray, Integral Bell End
Also known as: 034481229650, UC9DNB, CARUC9DNB

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 90°