4" PVC Elbow, 90°, Schedule 40, Belled End

Item #: 0895440
Cat #: UA9ANB
UPC: 034481196266
$ 59.45 EA
Company wide:
0 in stock
Documents & Guides
4" Diameter, 90° Elbow with Bell End, PVC, Schedule 40, Gray.

Overview

4" Diameter, 90° Elbow with Bell End, PVC, Schedule 40, Gray.
Also known as: 034481196266, UA9ANB, CARUA9ANB

Specifications

Color: Gray
Material: PVC
Diameter: 4 in
Angle: 90°
Color: Gray
Diameter: 4 in
Material: PVC
Angle: 90°

Customer Reviews

No reviews for this product
(0)