SIDE DROP-OUT, 3/8" X 2" STRINGERS, FLT BLK

Item #: 0895417

Cat #: SB2129SD12FB

UPC: 799038354901

$ 220.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series runway dropout kit, Side drop-out, 14 gauge, ASTM A36 steel, Flat black powder coat finish

Overview

Eaton B-Line series runway dropout kit, Side drop-out, 14 gauge, ASTM A36 steel, Flat black powder coat finish

Eaton offers a wide variety of solutions for horizontal and vertical cable runs between racks and enclosures. All cable pathway devices are UL classified and meet or exceed TIA/ EIA standards for cable pathways.

Also known as: 799038354901, SB2129SD12FB, BLISB2129SD12FB

Specifications

Width: 12 in
Width: 12 in