PUSH PULL OPERATOR

Item #: 0895385

Cat #: E34GDBC2N8-3

UPC: 782113955391

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Standard, Red actuator, Plastic bus, EMER. STOP, 2NC

Overview

Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Maintained push and pull, Standard, Red actuator, Plastic bus, EMER. STOP, 2NC

The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.

Also known as: 782113955391, E34GDBC2N8-3, CUTE34GDBC2N83

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic