1.5 In X 0.5 In (38.1 Mm X 12.7 Mm)

Item #: 0895369

Cat #: M71-29-486

UPC: 662820925866

Company wide:
0 in stock
Documents & Guides
Brady M71-29-486, 1.5 In X 0.5 In (38.1 Mm X 12.7 Mm)

Overview

Brady M71-29-486, 1.5 In X 0.5 In (38.1 Mm X 12.7 Mm)

Ultra Aggressive Metallized Polyester (B-486) is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

Also known as: 662820925866, M71-29-486, BRAM7129486

Specifications

Color: Light Gray
Material: Polyester
Color: Light Gray
Material: Polyester