HFD 3P 50A W/ST 48-127VAC OR 48-60VDC LH

Item #: 0895275

Cat #: HFD3050S06

UPC: 782114197868

$ 4945.94 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Fixed thermal and magnetic trips, Three-pole, 50A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 48-127 Vac or 48-60 Vdc rear w/ left pigtail

Overview

Eaton Series C complete molded case circuit breaker, F-frame, HFD, Fixed thermal and magnetic trips, Three-pole, 50A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 48-127 Vac or 48-60 Vdc rear w/ left pigtail

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 782114197868, HFD3050S06, CUTHFD3050S06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 50
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Amps: 50
Poles: 3
Volts AC: 600
Interrupt Rating AC: 65 kA