41.5 Kcm Parallel Hylink

Item #: 0895274

Cat #: YSCM42

UPC: 781810358511

Company wide:
0 in stock
Documents & Guides
Burndy; Parallel Splice; Hylink; Yscm; Finish: Tin Plated; Size: 0.38 +/- 01 Inouter-diameter X 0.50 +/- 03 In Length; Conductor Range: 29970 - 41520 Cmil; Material: Copper Per Astm B75; Voltage Rating: 600 V; Tools, Die Set Catalog Number, And (number Of Crimps): Our840, Y500cths, Pat60018v Tool, X4crt, W4crt Die; Y35, Y750, Pat750 Tool, U4crt Die; Die Index: 8 Element A; Color Code: Gray; Wirestrip Length: 11/16 In

Overview

Burndy; Parallel Splice; Hylink; Yscm; Finish: Tin Plated; Size: 0.38 +/- 01 Inouter-diameter X 0.50 +/- 03 In Length; Conductor Range: 29970 - 41520 Cmil; Material: Copper Per Astm B75; Voltage Rating: 600 V; Tools, Die Set Catalog Number, And (number Of Crimps): Our840, Y500cths, Pat60018v Tool, X4crt, W4crt Die; Y35, Y750, Pat750 Tool, U4crt Die; Die Index: 8 Element A; Color Code: Gray; Wirestrip Length: 11/16 In
Also known as: 781810358511, YSCM42, BURYSCM42

Specifications

Color: Gray
Standards: California Proposition 65
Color: Gray
Standards: California Proposition 65