Weatherproof Closure Plug, Diameter: 1", Gray, Die Cast

Item #: 0895263

Cat #: 30294

UPC: 095327302944

$ 1.44 EA
Company wide:
32 in stock
Documents & Guides
1" Die Cast Zinc Closure Plug. Color: Gray.

Overview

1" Die Cast Zinc Closure Plug. Color: Gray.
Also known as: 095327302944, 30294, MUL30294

Specifications

Knockout Diameter: 1 in
Color: Gray
Material: Zinc
Knockout Diameter: 1 in
Material: Zinc
Color: Gray