P/S RECEP 3W 60A 250V WT

Item #: 0895256

Cat #: PS360R6-W

UPC: 785007840049

$ 466.84 EA
Company wide:
0 in stock
Documents & Guides
Double pole, Three wire, Pin and Sleeve Receptacle. 60 amp, 250 volt.

Overview

Double pole, Three wire, Pin and Sleeve Receptacle. 60 amp, 250 volt.
Also known as: 785007840049, PS360R6-W, PASPS360R6W

Specifications

Phase: 3
Color: Black
Material: Thermoplastic
Amps: 60
Type: Pin &amp, amp
Phase: 3
Material: Thermoplastic
Type: Pin &amp, amp
Color: Black
Amps: 60