Incandescent Miniature Lamp, R12, 20W, 13V, Coated

Item #: 0895223

Cat #: 1383TF

UPC: 031293402592

Company wide:
0 in stock
Documents & Guides
Incandescent Miniature Lamp, 20 Watt, 13 Volt, Bulb: R12 (Blown Reflector), Base: Single Contact Bayonet (BA15s), Lamp Finish: Coated

Overview

Incandescent Miniature Lamp, 20 Watt, 13 Volt, Bulb: R12 (Blown Reflector), Base: Single Contact Bayonet (BA15s), Lamp Finish: Coated
Also known as: 031293402592, 1383TF, EIK1383TF

Specifications

Type: Miniature
Wattage: 20
Volts AC: 13
Shape: R12 (Blown Reflector)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Type: Miniature
Volts AC: 13
Light Technology: Incandescent
Wattage: 20
Shape: R12 (Blown Reflector)
Base: Bayonet (BA15s)